Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 6 ft Overall L
Mfr # 2217_72_0
Zoro # G703044759
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1.75 in
- Width 1.75 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2217_72_0
- Zoro # G703044759
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.75 in |
Length | 72 in |
Width Tolerance | -0.006 in |
Length Tolerance | +0.125/-0 in |
Overall Width | 1 3/4 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1 3/4 in x 6 ft |
Description
Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 1.75 in, Width 1.75 in, Length 72 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.006 in, Width Tolerance +0.000/-0.006 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.25X1.25-12)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.375 Dia, Rnd (0116G375R563S-36X40)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (1112_48_0)
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.03x24x241)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.25x6x63)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.75X2.5-6)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x3-12)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS1x12x241)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh14x6-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X1.75-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock