Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 6 ft Overall L
Mfr # 2216_72_0
Zoro # G403044769
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1.5 in
- Width 1.5 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2216_72_0
- Zoro # G403044769
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 in |
Length | 72 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.006 in |
Overall Width | 1 1/2 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1 1/2 in x 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 6 ft Overall Length, Length Tolerance +0.125/-0 in, 1 1/2 in Overall Width, Width Tolerance -0.006 in, 1.5 in Thickness, Thickness Tolerance -0.006 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 5/16" H (EGB-25)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10 (17870)
- E. JAMES Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (1600-1/8-10)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-60)
- ZORO SELECT Blank, Stainless, 316, 1/4 x 2 x 12 In (SB-0316-0250-02-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.25X1.5-24)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.5x3x61)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.024x12x182)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1.5-6)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.5-36)
- ONLINEMETALS 3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14499)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock