Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 6 ft Overall L
Mfr # 2211_72_0
Zoro # G303045385
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.625 in
- Width 0.625 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2211_72_0
- Zoro # G303045385
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 72 in |
Width Tolerance | -0.004 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 6 ft |
Overall Width | 5/8 in |
Nominal Size (WxL) | 5/8 in x 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 6 ft Overall Length, Length Tolerance +0.125/-0 in, 5/8 in Overall Width, Width Tolerance -0.004 in, 0.625 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.125" Thick (BULK-PS-PP-262)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- ZORO SELECT Foam Roll, Open Cell, 54 in W, 25 ft L, 1/2 in Thick, Charcoal (5GDJ9)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.625X1.25-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.75X2-6)
- ZORO SELECT High Strength, SS, 36" Overall L (6F.188X1-36)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X2.5-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X1.25-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X2.5-6)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.312X2-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock