Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 24" Overall L
Mfr # 2209_24_0
Zoro # G803045380
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.375 in
- Width 0.375 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2209_24_0
- Zoro # G803045380
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.375 in |
Length | 24 in |
Width Tolerance | -0.003 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Nominal Size (WxL) | 3/8 in x 24 in |
Overall Width | 3/8 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 3/8 in Overall Width, Width Tolerance -0.003 in, 0.375 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000012)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (BULK-PS-PP-587)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B3)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Silver (3000742)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19635_72_0)
- ZORO SELECT SS Rectangular Bar, 24" Overall L (17688_24_0)
- ZORO SELECT Rectangular Blank Stock, SS, 6ft Overall L (427_72_0)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1.25-36)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.375X1.25-24)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.25-6)
- ZORO SELECT SS Square Bar, 12" Overall L (426_12_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock