Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 24" Overall L
Mfr # 2208_24_0
Zoro # G003045562
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 0.25 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2208_24_0
- Zoro # G003045562
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.25 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.002 in |
Overall Length | 24 in |
Nominal Size (WxL) | 1/4 in x 24 in |
Overall Width | 1/4 in |
Description
Square Bar, Corrosion Resistant, Stainless Steel, Alloy Type 316, Thickness 0.25 in, Width 0.25 in, Length 24 in, Unpolished Finish, Temper 316, Thickness Tolerance +0.000/-0.002 in, Width Tolerance +0.000/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 85,000 psi, Typical Yield Strength (PSI) 35,000 psi, Typical Hardness 200 min BHN; 95 min HRB, Hardness Scale BHN; Rockwell, AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.4375" Brass Round Bar 464-H02 Extruded (19758)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (PS-UHMW-RCY-32)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAK6)
- ZORO SELECT Rubber Cord, EPDM, 7/16 In Dia, 10 Ft (ZUSA-RC-685)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X3-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X2.5-12)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X1.5-24)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X.75-6)
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.625x3x31)
- ZORO SELECT Hex Bar Stock, 1.625"Thick, 1-5/8" Lx12" W (368_12_0)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.1875x3x61)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock