Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 12" Overall L
Mfr # 2211_12_0
Zoro # G403045384
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.625 in
- Width 0.625 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2211_12_0
- Zoro # G403045384
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 12 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.004 in |
Overall Width | 5/8 in |
Nominal Size (WxL) | 5/8 in x 12 in |
Overall Length | 12 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 12 in Overall Length, Length Tolerance +0.125/-0 in, 5/8 in Overall Width, Width Tolerance -0.004 in, 0.625 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.032" Thick x 12" Width x 12" Length - Black (36-005B-032)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSAESR-57)
- ZORO SELECT Tool Steel Rod, 36 in L, 2 in Dia. (DCFA2R2-36)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.12x6x61)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X1.75-12)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.812-36)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X1.5-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 0.5" W (HF/250500-72)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X2-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X3.5-12)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X2-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock