Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 12" Overall L
Mfr # 2209_12_0
Zoro # G103045424
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.375 in
- Width 0.375 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2209_12_0
- Zoro # G103045424
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.375 in |
Length | 12 in |
Width Tolerance | -0.003 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 12 in |
Overall Width | 3/8 in |
Nominal Size (WxL) | 3/8 in x 12 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 12 in Overall Length, Length Tolerance +0.125/-0 in, 3/8 in Overall Width, Width Tolerance -0.003 in, 0.375 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B10)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8611-M)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4352_36_0)
- ZORO SELECT Blank Stock, Rect, SS, 1/4 Tx1/2 In W x6 ft (4YTU6)
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.375x8x81)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.75X1.5-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X1.75-12)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.625X1.5-12)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.024x12x121)
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6809)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock