Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Square Bar, SS, 12" Overall L
Mfr # 2208_12_0
Zoro # G803045502
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 0.25 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2208_12_0
- Zoro # G803045502
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.25 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | -0.002 in |
Overall Length | 12 in |
Nominal Size (WxL) | 1/4 in x 12 in |
Overall Width | 1/4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 12 in Overall Length, Length Tolerance +0.125/-0 in, 1/4 in Overall Width, Width Tolerance -0.002 in, 0.25 in Thickness, Thickness Tolerance -0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 6 Ft L, BHN 321 (2KUH4)
- ZORO SELECT Water Hardening Drill Rod, 1/4" Dia (18095)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 30A (BULK-RS-S30-18)
- ZORO SELECT Music Wire, Spring Steel, .094 In, PK10 (506)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X1-6)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.25x3x41)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X1.5-6)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.25X2-24)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- ZORO SELECT Blank Stock, Rect, SS, 1/4 T x3 In W x 6 ft (4YTV2)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock