Shop All Aluminum Sheets
Zoro Select
Square, Al, 6061, 1 3/4 x 1 3/4 In, 1 Ft
Mfr # 61S1.75-12
Zoro # G1343185
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.75 in
- Width 1-3/4"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61S1.75-12
- Zoro # G1343185
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-3/4" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1-3/4 in x 12 in |
Nominal Size (WxL) | 1 3/4 in x 12 in |
Overall Width | 1 3/4 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 3/4 in Overall Width, Width Tolerance +/-0.014 in, 1.75 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- FATH Connection Angle, 45 Series (093WD9090)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X125HT-250)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red (1001319R)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x5/8 In, 8 ft. (6ALX6)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 6 Ft (61F.25X12-72)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (4786_4_24)
- ZORO SELECT Aluminum Plate 5052, 24 in Overall L (14453_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-12)
- ZORO SELECT Flat Bar Stock 6061, 6 ft Overall L (61F.5X10-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8087_6_6)
- Zoro Select Aluminum Sheets