Shop All Stainless Steel Tube Stock
Zoro Select
Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft
Mfr # 4YUL7
Zoro # G3113783
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 1 1/4 in
- Outside Square 1 1/2 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YUL7
- Zoro # G3113783
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +/-1 in |
Overall Length | 6 ft |
Outside Height | 1 1/2 in |
Inside Width | 1 1/4 in |
Inside Height | 1 1/4 in |
Height Tolerance | +/-0.02 in |
Outside Width | 1 1/2 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 6 ft Overall Length, 1 1/4 in Inside Width, 1 1/4 in Inside Height, 1 1/2 in Outside Width, 1 1/2 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.100 in, Fabrication Cold Finished, Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Not Rated Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALOMA SS Shim, Type C, 0.010In, 300 Series, PK20 (C - 0.010)
- ZORO SELECT Slotted Shim 5 x 5" x 0.100", Pk5 (36D768)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0060 In, 6 In, Length: 100" (17330)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 6 Ft (61F.5X3-72)
- ZORO SELECT SS Square Tube, 12 in (6808_12_0)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (7555_48_0)
- ZORO SELECT SS Square Tube 304, 12 in (26148_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT SS Square Tube, 6 ft (543_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (475_72_0)
- ONLINEMETALS 3" x 4" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10211)
- Zoro Select Stainless Steel Tube Stock