Shop All Stainless Steel Tube Stock
Zoro Select
Sq Tube, 304SS, 1 1/2 ODx1 11/32 ID Sq, 6ft
Mfr # 4YUL2
Zoro # G2810604
original price:
$236.99
5% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 1 11/32 in
- Outside Square 1 1/2 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YUL2
- Zoro # G2810604
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +/-1 in |
Outside Width | 1 1/2 in |
Outside Height | 1 1/2 in |
Inside Width | 1 3/8 in |
Height Tolerance | +/-0.02 in |
Overall Length | 20 ft |
Inside Height | 1 3/8 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 20 ft Overall Length, 1 3/8 in Inside Width, 1 3/8 in Inside Height, 1 1/2 in Outside Width, 1 1/2 in Outside Height, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-0.100 in, Fabrication Cold Finished, Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Not Rated Brinell Hardness, Not Rated Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 48 (SPLEXICL.187-12X48)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.25X12-6)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.42 in Overall Width (1375B3X1/4-250)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- ZORO SELECT SS Square Tube 316, 6 ft (2225_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17931_6_0)
- ZORO SELECT SS Square Tube 304, 24 in (23721_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (23045_24_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12948_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4244_24_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (476_6_0)
- Zoro Select Stainless Steel Tube Stock