Shop All Stainless Steel Tube Stock
Zoro Select
Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft
Mfr # 4YUJ7
Zoro # G1310197
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 1 3/8 in
- Outside Square 1 1/2 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YUJ7
- Zoro # G1310197
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +/-1 in |
Inside Width | 1 3/8 in |
Inside Height | 1 3/8 in |
Overall Length | 6 ft |
Outside Height | 1 1/2 in |
Outside Width | 1 1/2 in |
Height Tolerance | +/-0.02 in |
Description
Stainless Steel Square Tube 304, Stainless Steel, 304, Square, 6 ft Overall Length, 1 3/8 in Inside Width, 1 3/8 in Inside Height, 1 1/2 in Outside Width, 1 1/2 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.100 in, Fabrication Cold Finished, Welded, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Not Rated Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 6 ft. (BF360/18112-72)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.127mm (005-6-100)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (BULK-RS-SBR75-168)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14912_12_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4251_12_0)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (14893_36_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (9565_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (463_72_0)
- Zoro Select Stainless Steel Tube Stock