Shop All Square End Mills
Zoro Select
Sq. End Mill, Single End, Carb, 5/16
Mfr # 284-000148
Zoro # G4309357
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 4
- Length of Cut 1/2 in
- Single End/Double End Single End
- Grade C2 Micro Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000148
- Zoro # G4309357
- UPC # 888226268868
- Country of Origin United States
- Category Square End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 5/16 in |
Neck Dia. | 0 in |
Chamfer Width | 0.0010 in |
Neck Length | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. 0 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1-1/2Inx10Ft. Hose (38624)
- REGAL CUTTING TOOLS #10-32 NF Double Lead H3 4 Flt Plug (014919AS)
- WESTWARD Long Drive Pin Punch, 3/8 In Tip, 8 In L (2AJE9)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000060)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiCN (204-001202)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, Bright (284-000180)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000121)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- Zoro Select Square End Mills