Shop All Square End Mills
Zoro Select
Sq. End Mill, Single End, Carb, 3/32, List Number: 251
Mfr # 251-001040
Zoro # G4309068
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/32"
- Number of Flutes 2
- Length of Cut 1/2 in
- Single End/Double End Single End
- Grade C2 Micro Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 251-001040
- Zoro # G4309068
- UPC # 888226192736
- Country of Origin United States
- Category Square End Mills
Dimensions
Milling Diameter | 3/32" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/32 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Chamfer Width | 0.0010 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch/Die, For 10 ga SS, 2-1/2 in (745H-2-1/2)
- GROZ Wrench, Air Ratchet, 1/2" (61970)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", V-Notch 1/4 x 3/16 - OX Grip (OX-P405940)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiCN (206-001225)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (218-001024)
- ZORO SELECT End Mill, 1/8" Dia, 1-1/8" Cut, Carbide (273-126112)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (18055HC)
- Zoro Select Square End Mills