Shop All Square End Mills
Zoro Select
Sq. End Mill, Single End, Carb, 1/4
Mfr # 284-000118
Zoro # G4307318
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 4
- Length of Cut 1/2 in
- Single End/Double End Single End
- Grade C2 Micro Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 284-000118
- Zoro # G4307318
- UPC # 888226268844
- Country of Origin United States
- Category Square End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Chamfer Width | 0.0010 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- KLEIN TOOLS Replacement Bit #2 Phillips & #1 Square (32397)
- CHANNELLOCK 3 Piece Channellock Plastic Grip Retaining Ring Plier Set (RT-3)
- STANLEY Ripping Bars, Ripping Bar, 24 In. L (55-124)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (206-001061)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, Bright (284-000270)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN (203-001192)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGWS50125-00)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 4Fl 1/8" Dia X 1/2" Loc X 1-1/2" Oal W/Nacro Coating (MX140-1250)
- Zoro Select Square End Mills