Shop All Square End Mills
Zoro Select
Sq. End Mill, Double End, Carb, 3/16
Mfr # 236-001061
Zoro # G4309174
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 4
- Length of Cut 3/8 in
- Single End/Double End Double End
- Grade C2 Micro Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 236-001061
- Zoro # G4309174
- UPC # 888226039611
- Country of Origin United States
- Category Square End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Neck Dia. | 0 in |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Chamfer Width | 0.0010 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3 in. X 3 in. 12,000-Series Annular Cutter (3-12296)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- STEELMAN Impact Extension, 1/2 in, 18 in. L (79993)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000061)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiN (215-001021)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000060)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001220)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0310" (1/32), Length of Cut: 5/32" (66731)
- Zoro Select Square End Mills