Shop All Sprinkler Heads
Zoro Select
Sprinkler Head, 3/4 In, MNPT, Brass
Mfr # 4NDP7
Zoro # G1906843
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" MNPT
- Flow Rate 2.5 to 15.7 gpm
- Material of Construction Brass
- Pattern Full Circle
- Spacing 40 to 70 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NDP7
- Zoro # G1906843
- UPC # 190735516553
- Country of Origin Taiwan, Province of China
- Category Sprinkler Heads
Dimensions
Height | 5 5/16 in |
Width | 5 13/16 in |
Radius of Throw | 51 to 57 ft |
Throw Radius | 51 to 57 ft |
Details
Item | Sprinkler Head |
Connection | 3/4" MNPT |
Flow Rate | 2.5 to 15.7 gpm |
Material of Construction | Brass |
Pattern | Full Circle |
Spacing | 40 to 70 ft |
Pressure Range | 35 to 80 psi |
Features | Non-Corrosive Construction |
Application | General Landscape Irrigation |
Pop-Up Clearance | 10 in |
Product Type | Impact Sprinkler Head |
Description
Sprinkler Head, Product Type Impact Sprinkler Head, Pattern Full Circle, Material of Construction Brass, Flow Rate 2.5 to 15.7 gpm, Throw Radius 51 to 57 ft, Pressure Range 35 to 80 psi, Application General Landscape Irrigation, Features Non-Corrosive Construction, Height 5 5/16 in, Pop-Up Clearance 10 in, Width 5 13/16 in, Connection 3/4 In. MNPT, Spacing 40 to 70 ft
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, PK 2 (QI003547.2)
- ZORO SELECT Turbo Rotary Spray Nozzle, Size 4,3625psi (ALTPR25-30)
- ZORO SELECT Outdoor Umbrella Base, Round, Blue (4HUW6)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath, Handle Material: Powder Coated Aluminum (56004)
- ZORO SELECT Sprinkler Head, 3/4 In, MNPT, Brass (4NDP8)
- ZORO SELECT Sprinkler Head, 1 In, MNPT, Brass (4NDP6)
- ZORO SELECT Sprinkler Head, 1/2 In, MNPT, Brass (4NDP5)
- ORBIT Professional Series 3 in. H Half-Circle Pop-Up Spray Head (54386)
- ORBIT SPRINKLER POPUP ADJ 2"" (80309)
- ORBIT 4 in. H Adjustable Pop-Up Shrub Head (54058)
- RAIN BIRD Spray Head for Shrubs, 4-7/8 In. H (1803LN)
- Zoro Select Sprinkler Heads