Shop All Lawn Sprinklers
Zoro Select
Sprinkler, 18 Hole, Oscillating, PK6
Mfr # 104906
Zoro # G0631202
product price: $13.89
/ea
Not eligible for select promotions
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Rectangular Sprinkler
- Base Type Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 104906
- Zoro # G0631202
- UPC # 075877049063
- Country of Origin Taiwan, Province of China
- Category Lawn Sprinklers
Details
Promotion Restriction | Not eligible for promotion |
Item | Sprinkler,18 Hole,Oscillating |
Product Type | Rectangular Sprinkler |
Base Type | Stand |
Description
Sprinkler,18 Hole,Oscillating, Base Type Stand, Product Type Rectangular Sprinkler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Cover (699959)
- WORKSMAN Bicycle, Coaster Brakes, 26 In Wheel, Yel (INB-ORG)
- YARD BUTLER Rocket Weeder (IRKT-1000)
- JACKS IMPORTS Black Steel Jingle Bob Show Spurs (11003)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- ORBIT PVC-LCK 3/4""SLIDE REPAIR (34783)
- GILMOUR Metal Non-tipping Base Stationary Sprinkler 1800 sq ft (813443-1004)
- ORBIT MPT ADAPTER 1/2"" (31974)
- ORBIT Solenoid 24-Volt (57041)
- ORBIT Sprinkler Guard Donut (26062)
- CHAMPION IRRIGATION Champion Irrigation 18SQ-12003 1.5 in. Brass Quarter Circular Sprinkler Head (123950)
- Zoro Select Watering & Irrigation