Shop All Guard Rails
Zoro Select
Spring Post, Spring Steel, Yellow
Mfr # 21XL97
Zoro # G5600305
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Overall Length 10 3/4 in
- Overall Height 24 in
- Color Yellow
- Wall Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21XL97
- Zoro # G5600305
- UPC # 190735424360
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 10 3/4 in |
Overall Height | 24 in |
Mounting Dimension | 4" OC 2 Holes |
Mounting Plate Dimensions | 3 in x 10-3/4 in |
Mounting Hole Dia. | 4 in OC 2 Holes |
Details
Material | Spring Steel |
Guard Rail Accessory Item | Spring Post |
Color | Yellow |
Wall Thickness | 3/8 in |
For Use With | 21XL91; 21XL92; 21XL93; 21XL94; 21XL95 |
Item | Spring Post |
Shop By | Closeouts |
Accessory Type | Spring Post |
Description
Spring Post, Color Yellow, Spring Steel, Overall Length 10 3/4 in, Overall Height 24 in, Mounting Plate Dimensions 3 in x 10-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- ZORO SELECT Solid Wheel, Sawtooth, 9-7/8" Dia., 3" W (53CM55)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Double Extra Large (10.5x18.5) (XXG-100)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 2000lb., 110V, 10ft., 2000 lb., 10 ft (OZ2000EC)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 57In (5JEU9)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 80In (5JEX1)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 105In (5JEV3)
- ZORO SELECT Guard Rail, L20In (5AE57)
- ZORO SELECT Guard Rail, 113-7/8 In. L, 15 In. H (GR-F3R-BO-10-HDG)
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- ZORO SELECT Guard Rail, 10 ft. L, 12 In. H (GR-H2R-BO-10-YL)
- Zoro Select Warehouse Safety Guards & Protectors