Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32x1-1/8in, 5850lb, PK25
Mfr # U51428.021.0112
Zoro # G3399588
product price: $7.89
/pk 25, $0.32/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.021.0112
- Zoro # G3399588
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 1/8 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Nominal Diameter | 7/32 in |
Overall Length | 1-1/8" |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Chamfer Diameter | 0.214 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Length (Min.) | 0.011 in |
Fits Minimum Hole Diameter | 7/32 in |
Usable Length | 1 1/8 in |
Shank Length Tolerance | +/-0.020 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 7/32 in |
Fits Maximum Hole Diameter | 7/32 in |
Maximum Chamfer Length | 0.065 in |
Minimum Chamfer Length | 0.011 in |
Shank Length | 1 1/8 in |
Outside Diameter Tolerance | +/-0.006 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07230.019.0087)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg (Z1099)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/16 in Bore Dia., 10 PK (U36050.231.0001)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Pln, PK100 (U39100.018.0100)
- ZORO SELECT Spring P, Sltd, 3/32x1-1/2,1150lb, PK100 (U51428.009.0150)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39150.040.0012)
- ZORO SELECT 3/32X1/4 PIN SPRING SLOTTED PLAIN (09404PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0040)
- ZORO SELECT Spring Pin, Slot, 1/4x5/8 In L, Pk50 (5BY60)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51428.040.0032)
- Zoro Select Spring Pins