Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32inx3/4in, 5850lb, PK50
Mfr # U39101.021.0075
Zoro # G3401329
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.021.0075
- Zoro # G3401329
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 3/4 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Diameter | 0.214 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Chamfer Length (Max.) | 0.065 in |
Nominal Diameter | 7/32 in |
Overall Length | 3/4" |
Usable Length | 3/4 in |
Maximum Chamfer Length | 0.065 in |
Fits Maximum Hole Diameter | 7/32 in |
Pin Diameter | 7/32 in |
Fits Minimum Hole Diameter | 7/32 in |
Shank Length | 3/4 in |
Minimum Chamfer Length | 0.011 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 2 PK (932445)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0001)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.060.1000)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.3600)
- ZORO SELECT Spring Pin, Sltd, 7/32inx7/8in, Znc, PK50 (U39101.021.0087)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK100 (U39150.009.0037)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx7/16in, PK50 (U51432.009.0043)
- ZORO SELECT Spring Pin, Slot, 3/8x3/4 L, PK10 (5BY86)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK50 (U39140.018.0075)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-5/8in, Znc, PK25 (U39101.025.0162)
- Zoro Select Spring Pins