Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/32inx11/16in, Pln, PK50
Mfr # U39100.021.0068
Zoro # G2528830
product price: $3.19
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.021.0068
- Zoro # G2528830
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 11/16 in |
Nominal Diameter | 7/32 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Diameter | 0.214 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Overall Length | 11/16" |
Fits Maximum Hole Diameter | 7/32 in |
Minimum Chamfer Length | 0.011 in |
Maximum Chamfer Length | 0.065 in |
Fits Minimum Hole Diameter | 7/32 in |
Usable Length | 11/16 in |
Pin Diameter | 7/32 in |
Shank Length | 11/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 11/16 in, End Type Chamfered, Chamfer Diameter 0.214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 11/16 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-376-G100)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64021)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK (HF18140500-005P2)
- ECLIPSE TOOLS Small Draw Stud, 3/8", 24 x 3/4", 16, 3/8"-24 Thread to 3/4"-16 Thread, 4.5 (902-482-SDS)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, 12600lb, PK5 (U51430.037.0200)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Spring Pin, Sltd, 3/32inx5/16in, Znc, PK100 (U39101.009.0031)
- ZORO SELECT Spring Pin, Sltd, 3/16inx7/8in, Pln, PK100 (U39100.018.0087)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39150.050.0016)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- ZORO SELECT M5 X 40 Spring Pin ISO Steel Plain (5DV18)
- Zoro Select Spring Pins