Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/16inx3in, Pln, PK5
Mfr # U39100.043.0300
Zoro # G3402561
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.043.0300
- Zoro # G3402561
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/16 in |
Fastener Length | 3 in |
Fits Hole Dia. (Min.-Max.) | 0.437-0.445 in |
Chamfer Length (Min.) | 0.017 in |
Actual Dia. (Min.-Max) | 0.448-0.459 in |
Overall Length | 3" |
Nominal Diameter | 7/16 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Diameter | 0.43 in |
Minimum Chamfer Length | 0.017 in |
Fits Minimum Hole Diameter | 7/16 in |
Maximum Chamfer Length | 0.095 in |
Usable Length | 3 in |
Pin Diameter | 7/16 in |
Shank Length | 3 in |
Fits Maximum Hole Diameter | 7/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 3 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.075.0001)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 16 mm L, 10 PK (HC3B08016-010P1)
- TE-CO Heavy Duty Flat Washer, M6 (63619)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042044GR)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5 (U39100.043.0250)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2in, Pln, PK5 (U39100.043.0200)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5 (U39100.043.0150)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK100 (U39150.009.0062)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-1/2in, Pln, PK5 (U39140.037.0250)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK100 (U39140.012.0062)
- ZORO SELECT Spring Pin, Slot, 7/32x1 3/4 L, Pk25 (5BY56)
- Zoro Select Spring Pins