Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/16inx3in, 19800lb, PK5
Mfr # U39101.043.0300
Zoro # G3400498
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.043.0300
- Zoro # G3400498
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/16 in |
Fastener Length | 3 in |
Chamfer Length (Min.) | 0.017 in |
Chamfer Diameter | 0.43 in |
Fits Hole Dia. (Min.-Max.) | 0.437-0.445 in |
Actual Dia. (Min.-Max) | 0.448-0.459 in |
Overall Length | 3" |
Nominal Diameter | 7/16 in |
Chamfer Length (Max.) | 0.095 in |
Shank Length | 3 in |
Maximum Chamfer Length | 0.095 in |
Fits Minimum Hole Diameter | 7/16 in |
Minimum Chamfer Length | 0.017 in |
Fits Maximum Hole Diameter | 7/16 in |
Pin Diameter | 7/16 in |
Usable Length | 3 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 3 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 20 mm Shaft Dia (DE-19SA)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.060.0001)
- MKT FASTENING SUP-R-STUD TZ Seismic Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (2112334)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (1788000)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Znc, PK5 (U39101.043.0100)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/2in, Pln, PK10 (U39100.025.0350)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1/2in, Pln, PK100 (U39100.015.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- SUBURBAN BOLT AND SUPPLY 1/8 X 5/8 ROLL PIN (A0570080040)
- Zoro Select Spring Pins