Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5
Mfr # U39100.043.0250
Zoro # G3402589
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.043.0250
- Zoro # G3402589
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/16 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Nominal Diameter | 7/16 in |
Chamfer Diameter | 0.43 in |
Fits Hole Dia. (Min.-Max.) | 0.437-0.445 in |
Chamfer Length (Min.) | 0.017 in |
Actual Dia. (Min.-Max) | 0.448-0.459 in |
Chamfer Length (Max.) | 0.095 in |
Shank Length | 2 1/2 in |
Usable Length | 2 1/2 in |
Fits Maximum Hole Diameter | 7/16 in |
Minimum Chamfer Length | 0.017 in |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 7/16 in |
Fits Minimum Hole Diameter | 7/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- HHIP 0.179" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0179)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0125)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 1/8 in Sq, 10 PK (WWG-35233)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2in, Pln, PK5 (U39100.043.0200)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, Pln, PK5 (U39100.043.0300)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Pln, PK5 (U39100.043.0100)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0030)
- ZORO SELECT Spring Pin, Sltd, 7/32inx5/8in, Pln, PK50 (U39100.021.0062)
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx2in, PK10 (U51432.018.0200)
- Zoro Select Spring Pins