Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/16inx1in, Znc, PK5
Mfr # U39101.043.0100
Zoro # G3400577
product price: $2.25
/pk 5, $0.45/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.043.0100
- Zoro # G3400577
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/16 in |
Fastener Length | 1 in |
Overall Length | 1" |
Chamfer Diameter | 0.43 in |
Chamfer Length (Min.) | 0.017 in |
Chamfer Length (Max.) | 0.095 in |
Nominal Diameter | 7/16 in |
Fits Hole Dia. (Min.-Max.) | 0.437-0.445 in |
Actual Dia. (Min.-Max) | 0.448-0.459 in |
Fits Maximum Hole Diameter | 7/16 in |
Minimum Chamfer Length | 0.017 in |
Fits Minimum Hole Diameter | 7/16 in |
Maximum Chamfer Length | 0.095 in |
Usable Length | 1 in |
Shank Length | 1 in |
Pin Diameter | 7/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 1 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Plain Finish (U20200.062.3600)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (41F0608-EA-100)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0125)
- MIDWEST FASTENER Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 1/2 in Lg, 8 PK (33822)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, 19800lb, PK5 (U39101.043.0300)
- ZORO SELECT 1/8X1 1/2 PIN SPRING SLOTTED PLAIN (12524PS)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/8in, 330lb, PK100 (U51430.006.0037)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK10 (U51430.031.0100)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/8in, Pln, PK100 (U39100.009.0112)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Znc, PK100 (U39101.012.0150)
- Zoro Select Spring Pins