Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 7/16inx1in, 19800lb, PK5
Mfr # U51428.043.0100
Zoro # G3399116
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.043.0100
- Zoro # G3399116
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 7/16 in |
Fastener Length | 1 in |
Fits Hole Dia. (Min.-Max.) | 0.437-0.445 in |
Chamfer Length (Min.) | 0.017 in |
Overall Length | 1" |
Nominal Diameter | 7/16 in |
Chamfer Diameter | 0.43 in |
Actual Dia. (Min.-Max) | 0.448-0.459 in |
Chamfer Length (Max.) | 0.095 in |
Usable Length | 1 in |
Fits Minimum Hole Diameter | 7/16 in |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 7/16 in |
Shank Length Tolerance | +/-0.015 in |
Shank Length | 1 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | +/-0.011 in |
Fits Maximum Hole Diameter | 7/16 in |
Minimum Chamfer Length | 0.017 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 1 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 6 PK (38763)
- ZORO SELECT Carriage Bolt, 3/8-16, 4-1/2 in., PK10 (U51500.037.0450)
- ZORO SELECT #6-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-600370US-100P)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3610)
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/2in, Pln, PK100 (U39100.007.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0006)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0070)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK50 (U39150.012.0125)
- ZORO SELECT Spring P, HD Coiled, 3/16x5/8,4500lb, PK10 (U51431.018.0062)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51428.040.0032)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- Zoro Select Spring Pins