Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/64x7/16in, 800lb, PK100
Mfr # U39101.007.0043
Zoro # G3402248
product price: $3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.007.0043
- Zoro # G3402248
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 7/16 in |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Chamfer Diameter | 0.075 in |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Chamfer Length (Max.) | 0.032 in |
Overall Length | 7/16" |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 5/64 in |
Pin Diameter | 5/64 in |
Fits Maximum Hole Diameter | 5/64 in |
Usable Length | 7/16 in |
Minimum Chamfer Length | 0.008 in |
Shank Length | 7/16 in |
Fits Minimum Hole Diameter | 5/64 in |
Maximum Chamfer Length | 0.032 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 7/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK (0506CSFL)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Black Steel Pan Head Phillips Drive, 40 PK (79504)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0800)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L (U39684.031.0225)
- ZORO SELECT Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100 (U39101.007.0031)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-3/4in, PK5 (U51431.037.0175)
- ZORO SELECT 1/8X1 1/4 PIN SPRING SLOTTED STAINLESS STEEL (12520PS420)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- ZORO SELECT Spring Pin, Slot, Stl, 12xM6 L, PK100 (5DV22)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x40mm, Pk5 (5DE92)
- ZORO SELECT 5/16 X 1-1/2 Slotted Pin Steel, Plain (5DA94)
- Zoro Select Spring Pins