Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100
Mfr # U39101.007.0031
Zoro # G3402266
product price: $10.85
/pk 100, $0.11/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.007.0031
- Zoro # G3402266
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 5/16 in |
Nominal Diameter | 5/64 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Diameter | 0.075 in |
Overall Length | 5/16" |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Chamfer Length (Max.) | 0.032 in |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Maximum Chamfer Length | 0.032 in |
Pin Diameter | 5/64 in |
Fits Minimum Hole Diameter | 5/64 in |
Shank Length | 5/16 in |
Fits Maximum Hole Diameter | 5/64 in |
Minimum Chamfer Length | 0.008 in |
Usable Length | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 5/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 5"Lg Pivot Pin 4 1 (586-1068)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-7)
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-18)
- ZORO SELECT Spring Pin, Sltd, 5/64x7/16in, 800lb, PK100 (U39101.007.0043)
- ZORO SELECT Spring Pin, Coil, 3/16x1/2 L, Pk100 (5EB40)
- ZORO SELECT Spring P, HD Coiled, 3/16x3/4,4500lb, PK50 (U39150.018.0075)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51430.025.0008)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51428.040.0032)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, 27100lb, (U51428.050.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4inx9/16in, 7050lb, PK50 (U39101.025.0056)
- Zoro Select Spring Pins