Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/64inx3/8in, Pln, PK100
Mfr # U39100.007.0037
Zoro # G3404296
original price:
$6.29
22% off
new price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.007.0037
- Zoro # G3404296
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 3/8 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 5/64 in |
Chamfer Length (Max.) | 0.032 in |
Chamfer Diameter | 0.075 in |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Overall Length | 3/8" |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Pin Diameter | 5/64 in |
Shank Length | 3/8 in |
Fits Maximum Hole Diameter | 5/64 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 5/64 in |
Maximum Chamfer Length | 0.032 in |
Usable Length | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 3/8 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/8, PK100 (U07891.019.0037)
- ZORO SELECT M2-0.40 x 4 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0004)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.075.0600)
- PRIME-LINE Hex Bolts, 1/4 in.-20 X 1-1/2 in., A307 Grade A Zinc Plated Steel, 100PK (9058365)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-5/8in, 2750lb, PK50 (U39101.015.0162)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Pln, PK25 (U39100.025.0150)
- ZORO SELECT Spring Pin, Slot, 5/8x5/32 L, PK100 (5BY26)
- ZORO SELECT Spring Pin, Slot, M3x40mm L, PK10 (5DE26)
- Zoro Select Spring Pins