Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/64inx1/4in, Pln, PK100
Mfr # U39100.007.0025
Zoro # G3404311
original price:
$5.09
21% off
new price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.007.0025
- Zoro # G3404311
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 1/4 in |
Chamfer Diameter | 0.075 in |
Overall Length | 1/4" |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Chamfer Length (Max.) | 0.032 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 5/64 in |
Maximum Chamfer Length | 0.032 in |
Pin Diameter | 5/64 in |
Shank Length | 1/4 in |
Usable Length | 1/4 in |
Fits Maximum Hole Diameter | 5/64 in |
Fits Minimum Hole Diameter | 5/64 in |
Minimum Chamfer Length | 0.008 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 1/4 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.030.0010)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 133 PK (09307)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Yellow, 3.20 mm Ht, 100 PK (M01320.040.0001)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01209.050.0400)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/8in, Pln, PK100 (U39100.007.0062)
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/2in, Pln, PK100 (U39100.007.0050)
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- ZORO SELECT 3/16X1 1/8 PIN SPRING SLOTTED PLAIN (18718PS)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK10 (U51431.031.0125)
- ZORO SELECT Spring Pin, LD Coiled, 1/16inx3/8in, PK100 (U51432.006.0037)
- Zoro Select Spring Pins