Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/64inx13/16in, Pln, PK100
Mfr # U39100.007.0081
Zoro # G3404226
product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.007.0081
- Zoro # G3404226
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 13/16 in |
Overall Length | 13/16" |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Chamfer Diameter | 0.075 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 5/64 in |
Chamfer Length (Max.) | 0.032 in |
Usable Length | 13/16 in |
Pin Diameter | 5/64 in |
Minimum Chamfer Length | 0.008 in |
Maximum Chamfer Length | 0.032 in |
Shank Length | 13/16 in |
Fits Minimum Hole Diameter | 5/64 in |
Fits Maximum Hole Diameter | 5/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 13/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 13/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.043.0275)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (2UJA7)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110 PKG5)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U08210.025.0175)
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/4in, Pln, PK100 (U39100.007.0025)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/16in, Pln, PK100 (U39100.007.0031)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/8in, Pln, PK100 (U39100.007.0062)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0016)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0060)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0040)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0016)
- Zoro Select Spring Pins