Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/32x7/16in, 2750lb, PK100
Mfr # U39101.015.0043
Zoro # G3401749
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.015.0043
- Zoro # G3401749
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 7/16 in |
Chamfer Diameter | 0.151 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Overall Length | 7/16" |
Nominal Diameter | 5/32 in |
Chamfer Length (Max.) | 0.048 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Chamfer Length (Min.) | 0.01 in |
Usable Length | 7/16 in |
Maximum Chamfer Length | 0.048 in |
Fits Maximum Hole Diameter | 5/32 in |
Minimum Chamfer Length | 0.01 in |
Pin Diameter | 5/32 in |
Shank Length | 7/16 in |
Fits Minimum Hole Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 7/16 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Black Finish, 20 PK (11SFW0008B)
- VELVAC Clevis & Pin Kit 1/2"-20X1-7/8"Long (019050)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/16 in Bore Dia., 10 PK (U36050.231.0001)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Znc, PK100 (U39101.015.0100)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100 (U39101.015.0062)
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- ZORO SELECT Spring Pin, Coil, 5/64x1 In L, Pk100 (5EA80)
- ZORO SELECT Spring Pin, Slot, Stl, M10x40mm, Pk25 (5DV62)
- ZORO SELECT Spring Pin, Slotted, 20x50mm, PK5 (M39100.200.0050)
- ZORO SELECT Spring Pin, Coil, 3/32x1 1/2 L, Pk100 (5EA94)
- Zoro Select Spring Pins