Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/32x3/4in, 2750lb, PK100
Mfr # U51428.015.0075
Zoro # G3399831
product price: $22.55
/pk 100, $0.23/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.015.0075
- Zoro # G3399831
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 3/4 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Chamfer Length (Max.) | 0.048 in |
Chamfer Diameter | 0.151 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Overall Length | 3/4" |
Nominal Diameter | 5/32 in |
Chamfer Length (Min.) | 0.01 in |
Pin Diameter | 5/32 in |
Fits Maximum Hole Diameter | 5/32 in |
Shank Length | 3/4 in |
Fits Minimum Hole Diameter | 5/32 in |
Usable Length | 3/4 in |
Maximum Chamfer Length | 0.048 in |
Minimum Chamfer Length | 0.01 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M30, 45 mm Shank, 60 mm ID, Carbon Steel, Self Colored (DIN030)
- ZORO SELECT Barrel Bolt, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN1)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1/2 in L, 100 PK (FBHEXB142012P100)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK100 (U39140.012.0087)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5 (U39150.037.0100)
- Zoro Select Spring Pins