Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/32x1-5/8in, 2750lb, PK50
Mfr # U39101.015.0162
Zoro # G3401609
product price: $3.69
/pk 50, $0.07/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.015.0162
- Zoro # G3401609
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 5/8 in |
Nominal Diameter | 5/32 in |
Chamfer Diameter | 0.151 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Chamfer Length (Min.) | 0.01 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Overall Length | 1-5/8" |
Chamfer Length (Max.) | 0.048 in |
Usable Length | 1 5/8 in |
Pin Diameter | 5/32 in |
Minimum Chamfer Length | 0.01 in |
Maximum Chamfer Length | 0.048 in |
Fits Minimum Hole Diameter | 5/32 in |
Shank Length | 1 5/8 in |
Fits Maximum Hole Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 5/8 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 5/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Snip6-1/2In Electr1-1/2In Capacity (86NCG)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (N04100.031.0400)
- DANCO Faucet Washer Flat 5/8 (35071B)
- CURT Hitch Pin, 1/2", 21403 (21403)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51430.060.0020)
- ZORO SELECT Spring Pin, Slotted, 1.5x6mm, PK100 (M39100.015.0006)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Znc, PK5 (U39101.037.0400)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK100 (U39140.012.0062)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-3/4in, Pln, PK50 (U39100.018.0175)
- ZORO SELECT 3/8X2 1/2 PIN SPRING SLOTTED PLAIN (37540PS)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Pln, PK100 (U39100.012.0031)
- Zoro Select Spring Pins