Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/32x1-1/4in, 2750lb, PK50
Mfr # U51428.015.0125
Zoro # G3399798
product price: $14.89
/pk 50, $0.30/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.015.0125
- Zoro # G3399798
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 1/4 in |
Chamfer Length (Max.) | 0.048 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Nominal Diameter | 5/32 in |
Chamfer Length (Min.) | 0.01 in |
Overall Length | 1-1/4" |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Chamfer Diameter | 0.151 in |
Usable Length | 1 1/4 in |
Maximum Chamfer Length | 0.048 in |
Pin Diameter | 5/32 in |
Fits Maximum Hole Diameter | 5/32 in |
Shank Length | 1 1/4 in |
Minimum Chamfer Length | 0.01 in |
Fits Minimum Hole Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37420.100.0001)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (54827)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X1.0D)
- X1 TOOLS 5/64 x 1-9/16 Hitch Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-HIT-1200x250)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/2in, 2750lb, PK50 (U51428.015.0150)
- ZORO SELECT Spring Pin, Slot, M4x30mm L, PK10 (5DE44)
- ZORO SELECT Spring P, HD Coiled, 1/4x3/4,7800lb, PK25 (U39150.025.0075)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK25 (U51431.012.0125)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, Pln, PK100 (U39100.009.0100)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25 (U51428.025.0150)
- ZORO SELECT Spring P, Sltd, 3/32x1-1/2,1150lb, PK100 (U51428.009.0150)
- Zoro Select Spring Pins