Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100
Mfr # U39101.015.0062
Zoro # G3401715
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.015.0062
- Zoro # G3401715
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 5/8 in |
Chamfer Diameter | 0.151 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Chamfer Length (Min.) | 0.01 in |
Overall Length | 5/8" |
Chamfer Length (Max.) | 0.048 in |
Nominal Diameter | 5/32 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Pin Diameter | 5/32 in |
Minimum Chamfer Length | 0.01 in |
Maximum Chamfer Length | 0.048 in |
Usable Length | 5/8 in |
Shank Length | 5/8 in |
Fits Minimum Hole Diameter | 5/32 in |
Fits Maximum Hole Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND 2 Oz. Thin Instant Bond Ca (6201)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.3600)
- WHITECAP TEAK 1in Teak Plug - Pack of 20, 20PK (60155-20)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51092.025.0001)
- ZORO SELECT Spring Pin, Sltd, 5/32x7/16in, 2750lb, PK100 (U39101.015.0043)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Znc, PK100 (U39101.015.0100)
- ZORO SELECT Spring Pin, Slot, 1/2x5/32 L, PK100 (5BY25)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, 19800lb, PK5 (U51428.043.0100)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x2 L, Pk25 (5BY70)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Pln, PK10 (U39100.025.0300)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0035)
- Zoro Select Spring Pins