Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/32inx1in, Znc, PK100
Mfr # U39101.015.0100
Zoro # G3401651
product price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.015.0100
- Zoro # G3401651
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 in |
Chamfer Length (Max.) | 0.048 in |
Overall Length | 1" |
Chamfer Diameter | 0.151 in |
Nominal Diameter | 5/32 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Chamfer Length (Min.) | 0.01 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Minimum Chamfer Length | 0.01 in |
Pin Diameter | 5/32 in |
Usable Length | 1 in |
Maximum Chamfer Length | 0.048 in |
Fits Maximum Hole Diameter | 5/32 in |
Fits Minimum Hole Diameter | 5/32 in |
Shank Length | 1 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (75982)
- BUILDRIGHT Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Phillips Drive, 60 PK (55003)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5-PK5)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (78644)
- ZORO SELECT Spring Pin, Sltd, 5/32x7/16in, 2750lb, PK100 (U39101.015.0043)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100 (U39101.015.0062)
- ZORO SELECT Spring Pin, Slotted, 4.5x12mm, PK100 (M39100.045.0012)
- ZORO SELECT Spring Pin, Slot, 3/8x3/32 L, PK100 (5BU87)
- ZORO SELECT Spring Pin, Slotted, 2x14mm, PK100 (M39100.020.0014)
- ZORO SELECT Spring Pin, Slot, M5x16mm L, PK10 (5DE54)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, 7050lb, PK50 (U51428.025.0050)
- Zoro Select Spring Pins