Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx3in, Pln, PK10
Mfr # U39100.031.0300
Zoro # G3402835
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.031.0300
- Zoro # G3402835
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 3 in |
Chamfer Diameter | 0.306 in |
Chamfer Length (Min.) | 0.014 in |
Overall Length | 3" |
Nominal Diameter | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Length (Max.) | 0.08 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Shank Length | 3 in |
Maximum Chamfer Length | 0.08 in |
Usable Length | 3 in |
Fits Maximum Hole Diameter | 5/16 in |
Fits Minimum Hole Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 3 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 20 PK (31086)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Galvanized Steel Hex Head Hex Drive, 72 PK (51823)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 24 PK (03845)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-5/8in, Pln, PK10 (U39100.031.0162)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Pln, PK10 (U39100.031.0200)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Pln, PK100 (U39100.012.0150)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT 1/2X3 1/2 PIN SPRING SLOTTED PLAIN (50056PS)
- MTD Pin-Spring 4 X 1 (TT-22351040016)
- Zoro Select Spring Pins