Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx3/4in, Znc, PK25
Mfr # U39101.031.0075
Zoro # G3400927
product price: $3.49
/pk 25, $0.14/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.031.0075
- Zoro # G3400927
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 3/4 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Diameter | 0.306 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Overall Length | 3/4" |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Nominal Diameter | 5/16 in |
Chamfer Length (Min.) | 0.014 in |
Fits Maximum Hole Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Usable Length | 3/4 in |
Minimum Chamfer Length | 0.014 in |
Maximum Chamfer Length | 0.08 in |
Fits Minimum Hole Diameter | 5/16 in |
Shank Length | 3/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.120.0110)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 155 PK (4NEP7)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2in, Pln, PK25 (U39100.025.0200)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-3/4in, Znc, PK10 (U39101.025.0275)
- ZORO SELECT Spring Pin, Slot, 3/4x3/16 L, PK100 (5BY40)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Tension Pins 10PK (72788)
- Zoro Select Spring Pins