Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx2in, Znc, PK10
Mfr # U39101.031.0200
Zoro # G3400811
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.031.0200
- Zoro # G3400811
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 in |
Chamfer Diameter | 0.306 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Nominal Diameter | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Length (Min.) | 0.014 in |
Overall Length | 2" |
Fits Minimum Hole Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Usable Length | 2 in |
Shank Length | 2 in |
Maximum Chamfer Length | 0.08 in |
Fits Maximum Hole Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1416MPP)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38407)
- ZORO SELECT Spring P, Sltd, 5/16x1-5/8,10800lb, PK10 (U39101.031.0162)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Znc, PK10 (U39101.031.0300)
- ZORO SELECT Spring Pin, Slot, 1 1/4x3/32 L, Pk100 (5BU96)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, 2750lb, PK100 (U51428.015.0100)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- Zoro Select Spring Pins