Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx2in, Pln, PK10
Mfr # U39100.031.0200
Zoro # G3402878
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.031.0200
- Zoro # G3402878
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 in |
Nominal Diameter | 5/16 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Overall Length | 2" |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Length (Min.) | 0.014 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Diameter | 0.306 in |
Pin Diameter | 5/16 in |
Fits Maximum Hole Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Fits Minimum Hole Diameter | 5/16 in |
Usable Length | 2 in |
Minimum Chamfer Length | 0.014 in |
Shank Length | 2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- MIDWEST FASTENER 3/8"-16 x 10" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (51718)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG360750075012)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U01200.037.0075)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-5/8in, Pln, PK10 (U39100.031.0162)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-7/8in, Pln, PK10 (U39100.031.0187)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, 5850lb, PK50 (U39101.021.0075)
- ZORO SELECT Spring P, Coiled, 1/2x2-1/2,22500lb, PK5 (U39140.050.0250)
- ZORO SELECT M5X18 METRIC PIN SPRING SLOTTED PLAIN (MI0518PS)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 6 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x6)
- Zoro Select Spring Pins