Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx2-1/2in, Pln, PK10
Mfr # U39100.031.0250
Zoro # G3402850
product price: $3.59
/pk 10, $0.36/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.031.0250
- Zoro # G3402850
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 1/2 in |
Chamfer Diameter | 0.306 in |
Overall Length | 2-1/2" |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Nominal Diameter | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Length (Min.) | 0.014 in |
Fits Minimum Hole Diameter | 5/16 in |
Shank Length | 2 1/2 in |
Minimum Chamfer Length | 0.014 in |
Usable Length | 2 1/2 in |
Fits Maximum Hole Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (WWG300187018736)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg (TSI-100075S0-025P)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250125P-100BX)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69888)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1/2in, Pln, PK100 (U39100.015.0050)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51428.020.0008)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39060.060.0050)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/4in, 7050lb, PK25 (U51428.025.0125)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Znc, PK100 (U39101.018.0100)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0070)
- Zoro Select Spring Pins