Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx1in, Pln, PK25
Mfr # U39100.031.0100
Zoro # G3402948
original price:
$3.49
9% off
new price: $3.15
/pk 25, $0.13/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.031.0100
- Zoro # G3402948
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Length (Min.) | 0.014 in |
Chamfer Diameter | 0.306 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Nominal Diameter | 5/16 in |
Overall Length | 1" |
Minimum Chamfer Length | 0.014 in |
Fits Minimum Hole Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Shank Length | 1 in |
Fits Maximum Hole Diameter | 5/16 in |
Usable Length | 1 in |
Pin Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (5984PK)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 4-11/16 in Ht, Zinc Plated Steel, 10 PK (52268)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07400.160.0050)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (N04100.056.0225)
- ZORO SELECT Spring Pin, Sltd, 5/16inx15/16in, Pln, PK25 (U39100.031.0093)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/2in, Pln, PK25 (U39100.031.0150)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/4in, Pln, PK25 (U39100.031.0125)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100 (U39101.015.0062)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx3/8in, PK50 (U51432.009.0037)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- Zoro Select Spring Pins