Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx7/8in, Znc, PK10
Mfr # U39101.037.0087
Zoro # G3400717
product price: $4.55
/pk 10, $0.45/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.037.0087
- Zoro # G3400717
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 7/8 in |
Nominal Diameter | 3/8 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Diameter | 0.368 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Overall Length | 7/8" |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Chamfer Length (Min.) | 0.016 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 3/8 in |
Fits Maximum Hole Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Usable Length | 7/8 in |
Maximum Chamfer Length | 0.095 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 7/8 in |
Fits Minimum Hole Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 7/8 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 1/16 in Pin Dia, 1-1/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 100 PK (WWG-BP-2103)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (25C300KCS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33192.025.0088)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Znc, PK10 (U39101.037.0175)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10 (U39101.037.0250)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Znc, PK10 (U39101.037.0200)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK25 (U51431.012.0037)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/2 L, Pk50 (5BY67)
- SUBURBAN BOLT AND SUPPLY M3 X 30 ROLL PIN (A4570030030)
- Zoro Select Spring Pins