Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx4in, Pln, PK5
Mfr # U39100.037.0400
Zoro # G3402640
product price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.037.0400
- Zoro # G3402640
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 4 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Chamfer Length (Min.) | 0.016 in |
Nominal Diameter | 3/8 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Diameter | 0.368 in |
Overall Length | 4" |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Shank Length | 4 in |
Fits Minimum Hole Diameter | 3/8 in |
Usable Length | 4 in |
Pin Diameter | 3/8 in |
Fits Maximum Hole Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Maximum Chamfer Length | 0.095 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 10 PK (9077498)
- KIPP Hex Nut, M6, Steel, Class 10, Bright Zinc Plated, 5 mm Ht (K1145.406)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Stainless Steel 50 PK (54550)
- STARBORN Deck Screw, #10 x 2-3/4 in, Flat Head, Torx Drive, 375 PK (PXDCBT10275)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Pln, PK5 (U39100.037.0325)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/2,475lb, PK100 (U51431.006.0050)
- ZORO SELECT 1/16X1/2 PIN SPRING SLOTTED PLAIN (06208PS)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK25 (U39130.018.0125)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5 (U39100.050.0350)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x50)
- Zoro Select Spring Pins