Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx3in, Pln, PK10
Mfr # U39100.037.0300
Zoro # G3402686
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.037.0300
- Zoro # G3402686
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Chamfer Diameter | 0.368 in |
Chamfer Length (Min.) | 0.016 in |
Chamfer Length (Max.) | 0.095 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Nominal Diameter | 3/8 in |
Overall Length | 3" |
Pin Diameter | 3/8 in |
Usable Length | 3 in |
Minimum Chamfer Length | 0.016 in |
Maximum Chamfer Length | 0.095 in |
Fits Minimum Hole Diameter | 3/8 in |
Fits Maximum Hole Diameter | 3/8 in |
Shank Length | 3 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55450.037.0001)
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01989)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Black Oxide Finish, 25 PK (M38100.180.0001)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07368)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, Pln, PK10 (U39100.037.0075)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Pln, PK10 (U39100.037.0250)
- ZORO SELECT Spring Pin, Slot, 1 3/4x1/8 L, Pk100 (5BY23)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- ZORO SELECT M3 X 14 Spring Pin ISO 302 Stainless (5DE10)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, PK5 (U51431.037.0300)
- Zoro Select Spring Pins