Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx3-1/4in, Znc, PK5
Mfr # U39101.037.0325
Zoro # G3400610
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.037.0325
- Zoro # G3400610
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3 1/4 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Overall Length | 3-1/4" |
Chamfer Length (Min.) | 0.016 in |
Chamfer Length (Max.) | 0.095 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Chamfer Diameter | 0.368 in |
Nominal Diameter | 3/8 in |
Fits Minimum Hole Diameter | 3/8 in |
Usable Length | 3 1/4 in |
Minimum Chamfer Length | 0.016 in |
Shank Length | 3 1/4 in |
Pin Diameter | 3/8 in |
Fits Maximum Hole Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 1/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3 1/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0100)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 20 mm Lg (WS6S050200-001P1)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (959044-PR-1000)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK (24515CH)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Znc, PK5 (U39101.037.0400)
- ZORO SELECT Spring Pin, 1/8" dia., 1/4"L, PK100 (5BU98)
- ZORO SELECT Spring Pin, Slotted, 2x14mm, PK100 (M39100.020.0014)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, Pln, PK5 (U39100.050.0300)
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-5/8in, 2750lb, PK50 (U39101.015.0162)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- Zoro Select Spring Pins