Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx3-1/4in, Pln, PK5
Mfr # U39100.037.0325
Zoro # G3402677
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.037.0325
- Zoro # G3402677
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3 1/4 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Overall Length | 3-1/4" |
Chamfer Length (Max.) | 0.095 in |
Chamfer Length (Min.) | 0.016 in |
Chamfer Diameter | 0.368 in |
Nominal Diameter | 3/8 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Maximum Chamfer Length | 0.095 in |
Usable Length | 3 1/4 in |
Fits Maximum Hole Diameter | 3/8 in |
Shank Length | 3 1/4 in |
Pin Diameter | 3/8 in |
Fits Minimum Hole Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 1/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3 1/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Anchor, 2" L, Plastic, 100 PK (U63270.000.0075)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63643)
- AVK Rivet Nut, M4-7.00 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Aluminum, 25 PK (ALA1-470-2.0)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08176)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Pln, PK5 (U39100.037.0400)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Pln, PK10 (U39100.037.0200)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx7/8in, PK10 (U51432.018.0087)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0080)
- ZORO SELECT Spring Pin, Sltd, 1/4inx5/8in, Pln, PK50 (U39100.025.0062)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- Zoro Select Spring Pins