Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx2in, Pln, PK10
Mfr # U39100.037.0200
Zoro # G3402729
original price:
$5.14
12% off
new price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.037.0200
- Zoro # G3402729
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 in |
Chamfer Diameter | 0.368 in |
Chamfer Length (Min.) | 0.016 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Nominal Diameter | 3/8 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Overall Length | 2" |
Chamfer Length (Max.) | 0.095 in |
Shank Length | 2 in |
Minimum Chamfer Length | 0.016 in |
Fits Minimum Hole Diameter | 3/8 in |
Usable Length | 2 in |
Fits Maximum Hole Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.060.0090)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.043.3600)
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3140LB)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1in, Pln, PK10 (U39100.037.0100)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT Spring Pin, Coiled, 1/16x5/16in, Pln, PK100 (U39140.006.0031)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-3/4in, PK50 (U39130.015.0175)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16, Pln, PK100 (U39150.007.0031)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Znc, PK10 (U39101.037.0175)
- Zoro Select Spring Pins